Zoro Homepage

Lockout Padlock, Keyed Alike, Aluminum, Black, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # ALU-BLK-38ST-KA3PK

  • Zoro # G4260208


product price: $67.15
/pk 3, $22.38/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALU-BLK-38ST-KA3PK
Zoro #
G4260208
UPC #
754473611644
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Body Finish
Anodized
Includes
(3) Keys, (3) Padlocks
Control Key Registration Required
No
Number of Bumpers
0
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Keys Included
3
Key Style
Linear
Horizontal Shackle Clearance
13/16 in
Labeling
No Label or Tag
Shackle Material Coating
Chrome Plated
Number of Tumbler Pins
6
Opening Type
Key
Minimum Temperature
-30 Degrees F
Non-Removable Key
No
Resistance Properties
Corrosion Resistant
Maximum Temperature
300 Degrees F
Body Material Coating
Anodized
Header
Danger
For Location
Indoor, Outdoor
Body Shape
Rectangular
Language
English, French, Spanish
Vertical Shackle Clearance
1 1/2 in

Description

Lockout Padlock, Body Color Black, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.