Lockout Padlock, Keyed Alike, Aluminum, Orange, 3 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # ALU-ORG-76ST-KA6PK

  • Zoro # G4134165


product price:  $132.99
/pk 6, $22.17/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALU-ORG-76ST-KA6PK
Zoro #
G4134165
UPC #
754473610692
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Control Key Registration Required
No
Number of Bumpers
0
Body Finish
Anodized
Includes
(6) Keys, (6) Padlocks
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Alike, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Body Material Coating
Anodized
Labeling
No Label or Tag
Non-Removable Key
No
Language
English, French, Spanish
Maximum Temperature
300 Degrees F
Shackle Material Coating
Chrome Plated
Number of Tumbler Pins
6
For Location
Indoor, Outdoor
Minimum Temperature
-30 Degrees F
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant
Opening Type
Key
Header
Danger
Key Style
Linear
Number of Keys Included
6
Horizontal Shackle Clearance
13/16 in
Vertical Shackle Clearance
3 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products