Lockout Padlock, Keyed Alike, Aluminum, Silver, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # ALU-SLV-38ST-KA3PK

  • Zoro # G4913545


product price:  $60.45
/pk 3, $20.15/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALU-SLV-38ST-KA3PK
Zoro #
G4913545
UPC #
754473611194
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Body Finish
Anodized
Number of Pins
6
Number of Bumpers
0
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
Includes
(3) Keys, (3) Padlocks
Language
English, French, Spanish
Labeling
No Label or Tag
Shackle Material Coating
Chrome Plated
Body Shape
Rectangular
Maximum Temperature
300 Degrees F
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
Header
Danger
Minimum Temperature
-30 Degrees F
Number of Keys Included
3
Body Material Coating
Anodized
Opening Type
Key
Key Style
Linear
Non-Removable Key
No
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant

Description

Lockout Padlock, Body Color Silver, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.