Lockout Padlock, PK6, Black, Nylon, Danger

  • Mfr # SDPL-BLK-38PL-KA6
  • Zoro # G615721960
product price: 
$
47.65
/pk of 6, $7.94/ea

Key Features

Key Type
Keyed Alike
Labeling
Label Included
Header
Danger
Body Height
1 3/4 in
Language
English, French, Spanish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLK-38PL-KA6
Zoro #
G615721960
UPC #
888434631157
Country of Origin
China
Key Type
Keyed Alike
Labeling
Label Included
Header
Danger
Language
English, French, Spanish
Opening Type
Key
Padlock Body Material
Nylon
Number of Tumbler Pins
6
Horizontal Shackle Clearance
1 in
Shackle Material Coating
Non-Conductive Nylon
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Non-Removable Key
Yes
Key Style
Standard
Resistance Properties
Non-Conductive
Standards
Directive 2011/65/EU and 2015/863
Item
Lockout Padlock
Body Color
Black
Body Shape
Rectangular
For Location
Indoor, Outdoor
Legend
DANGER LOCKED OUT DO NOT REMOVE, DANGER VERROUILLÉ NE PAS ENLEVER, PELIGRO EQUIPO BLOQUEADO NO REMUEVA, PROPERTY OF, PROPRIETE DE, PROPIEDAD DE
Vertical Shackle Clearance
1 1/2 in
Shackle Type
Open
Minimum Temperature
-15 Degrees F
Number of Keys Included
6
Legend Color
Black, Red, White
Shackle Material
Plastic
Maximum Temperature
250 Degrees F
Sign Background Color
White
Features
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks

Dimensions

Body Height
1 3/4 in
Body Width
1 1/2 in
Fits Chest Size
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Body Thickness
13/16 in
Shackle Diameter
1/4 in
Overall Height
1.77 in
Overall Width
1.5 in
Shackle Height
1 3/4 in

Description

Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews