Lockout Padlock, PK6, Purple, Nylon, Danger

  • Mfr # SDPL-PRP-38PL-KA6
  • Zoro # G015722093
product price: 
$
47.65
/pk of 6, $7.94/ea

Key Features

Key Type
Keyed Alike
Opening Type
Key
Body Thickness
13/16 in
Language
English, French, Spanish
Fits Chest Size
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-PRP-38PL-KA6
Zoro #
G015722093
UPC #
888434631140
Country of Origin
China
Key Type
Keyed Alike
Opening Type
Key
Language
English, French, Spanish
Labeling
Label Included
Minimum Temperature
-15 Degrees F
Shackle Material Coating
Non-Conductive Nylon
Standards
Directive 2011/65/EU and 2015/863
Horizontal Shackle Clearance
1 in
Legend Color
Black, Red, White
Body Shape
Rectangular
Non-Removable Key
Yes
Header
Danger
Number of Tumbler Pins
6
Padlock Body Material
Nylon
Key Style
Standard
Resistance Properties
Non-Conductive
Sign Background Color
White
Number of Keys Included
6
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Shackle Material
Plastic
Shackle Type
Open
For Location
Indoor, Outdoor
Item
Lockout Padlock
Legend
DANGER LOCKED OUT DO NOT REMOVE, DANGER VERROUILLÉ NE PAS ENLEVER, PELIGRO EQUIPO BLOQUEADO NO REMUEVA, PROPERTY OF, PROPRIETE DE, PROPIEDAD DE
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
Body Color
Purple
Features
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks

Dimensions

Body Thickness
13/16 in
Fits Chest Size
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Overall Height
1.77 in
Body Height
1 3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Body Width
1 1/2 in
Shackle Height
1 3/4 in

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.