Shop EGEETOUCH
See all product information
Create Account
Smart Lockout Tagout Safety Padlock
- Mfr # 5-05105-99
- Zoro # G622937439
product price:Â
$
53.79
/ea
Sold in multiples of 80 for
$4,303.20
Key Features
Bumper Color
Black
Control Key Registration Required
Yes
Labeling
No Label or Tag
Shackle Diameter
1/4 in
Overall Height
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-05105-99
- Zoro #
- G622937439
- UPC #
- 8885018810085
- Country of Origin
- Indonesia
- Bumper Color
- Black
- Control Key Registration Required
- Yes
- Labeling
- No Label or Tag
- Electronic Locking Technology
- Bluetooth
- Horizontal Shackle Clearance
- 11/16 in
- Opening Type
- Combination
- Combination Type
- Directional Code
- Minimum Temperature
- -4 Degrees F
- Item
- Lockout Padlock
- Body Color
- Black
- Vertical Shackle Clearance
- 1 1/2 in
- Shackle Material
- Hardened Steel
- Features
- Padlock Body Material
- Plastic
- Number of Tumbler Pins
- 0
- Maximum Temperature
- 140 Degrees F
- Body Shape
- Square
- Header
- None/No Header
- Non-Removable Key
- No
- For Location
- Indoor, Outdoor
- Standards
- OSHA 1910.147
Dimensions
- Shackle Diameter
- 1/4 in
- Overall Height
- 3.6 in
- Shackle Height
- 1 1/2 in
- Body Width
- 1 11/16 in
- Body Height
- 1 7/8 in
- Body Thickness
- 7/8 in
- Width Across Shackle
- 1 3/16 in
- Overall Width
- 0.9 in
- Fits Chest Size
Description
Lockout Padlock, Body Color Black, Body Height 1 7/8 in, Body Thickness 7/8 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 11/16 in, Key Style Not Applicable, Key Type Not Applicable, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1 3/16 in, Body Material Coating Not Applicable, Body Shape Square, Bumper Color Black, Combination Type Directional Code
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.