Shop BRADY

Lockout Padlock, PK6, Black, Nylon, Danger

  • Mfr # SDPL-BLK-38ST-KA6
  • Zoro # G415722006

product price: 
$
47.99
/pk of 6, $8.00/ea

Key Features

Padlock Body Material
Nylon
Horizontal Shackle Clearance
1 in
Resistance Properties
Corrosion Resistant
Key Style
Standard
Minimum Temperature
-15 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLK-38ST-KA6
Zoro #
G415722006
UPC #
888434631195
Country of Origin
China
Padlock Body Material
Nylon
Horizontal Shackle Clearance
1 in
Resistance Properties
Corrosion Resistant
Key Style
Standard
Item
Lockout Padlock
Minimum Temperature
-15 Degrees F
Maximum Temperature
250 Degrees F
Sign Background Color
White
Vertical Shackle Clearance
1 1/2 in
Legend Color
Black, Red, White
Legend
DANGER LOCKED OUT DO NOT REMOVE, DANGER VERROUILLÉ NE PAS ENLEVER, PELIGRO EQUIPO BLOQUEADO NO REMUEVA, PROPERTY OF, PROPRIETE DE, PROPIEDAD DE
Opening Type
Key
Shackle Type
Open
Non-Removable Key
Yes
Body Color
Black
Labeling
Label Included
Number of Tumbler Pins
6
Body Shape
Rectangular
Standards
Directive 2011/65/EU and 2015/863
For Location
Indoor, Outdoor
Language
English, French, Spanish
Shackle Material
Steel
Number of Keys Included
6
Header
Danger
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Key Type
Keyed Alike
Shackle Material Coating
Chrome-Plated
Features
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks

Dimensions

Overall Width
1.5 in
Overall Height
1.77 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in
Fits Chest Size
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Body Width
1 1/2 in
Body Height
1 3/4 in
Shackle Height
1 3/4 in

Description

Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.