Shop BRADY

Lockout Padlock, PK6, Purple, Nylon, Danger

  • Mfr # SDPL-PRP-38ST-KA6
  • Zoro # G015721478

product price: 
$
47.99
/pk of 6, $8.00/ea

Key Features

Body Height
1 3/4 in
For Location
Indoor, Outdoor
Body Thickness
13/16 in
Key Type
Keyed Alike
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-PRP-38ST-KA6
Zoro #
G015721478
UPC #
888434631188
Country of Origin
China
For Location
Indoor, Outdoor
Key Type
Keyed Alike
Shackle Material
Steel
Legend
DANGER LOCKED OUT DO NOT REMOVE, DANGER VERROUILLÉ NE PAS ENLEVER, PELIGRO EQUIPO BLOQUEADO NO REMUEVA, PROPERTY OF, PROPRIETE DE, PROPIEDAD DE
Standards
Directive 2011/65/EU and 2015/863
Legend Color
Black, Red, White
Padlock Body Material
Nylon
Resistance Properties
Corrosion Resistant
Item
Lockout Padlock
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Number of Keys Included
6
Non-Removable Key
Yes
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Key Style
Standard
Language
English, French, Spanish
Body Shape
Rectangular
Header
Danger
Labeling
Label Included
Number of Tumbler Pins
6
Sign Background Color
White
Minimum Temperature
-15 Degrees F
Shackle Material Coating
Chrome-Plated
Maximum Temperature
250 Degrees F
Horizontal Shackle Clearance
1 in
Shackle Type
Open
Body Color
Purple
Features
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks

Dimensions

Body Height
1 3/4 in
Body Thickness
13/16 in
Fits Chest Size
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Overall Height
1.77 in
Body Width
1 1/2 in
Overall Width
1.5 in
Shackle Height
1 3/4 in
Shackle Diameter
1/4 in

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.