Lockout Padlock, PK6, White, Nylon, Danger

  • Mfr # SDPL-WHT-38ST-KA6
  • Zoro # G215721315
product price: 
$
53.35
/pk of 6, $8.89/ea

Key Features

Body Width
1 1/2 in
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
For Location
Indoor, Outdoor
Non-Removable Key
Yes
Minimum Temperature
-15 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-WHT-38ST-KA6
Zoro #
G215721315
UPC #
888434631218
Country of Origin
China
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
For Location
Indoor, Outdoor
Item
Lockout Padlock
Non-Removable Key
Yes
Minimum Temperature
-15 Degrees F
Labeling
Label Included
Shackle Material Coating
Chrome-Plated
Body Shape
Rectangular
Horizontal Shackle Clearance
1 in
Resistance Properties
Corrosion Resistant
Language
English, French, Spanish
Maximum Temperature
250 Degrees F
Legend
DANGER LOCKED OUT DO NOT REMOVE, DANGER VERROUILLÉ NE PAS ENLEVER, PELIGRO EQUIPO BLOQUEADO NO REMUEVA, PROPERTY OF, PROPRIETE DE, PROPIEDAD DE
Number of Tumbler Pins
6
Padlock Body Material
Nylon
Header
Danger
Shackle Material
Steel
Body Color
White
Shackle Type
Open
Legend Color
Black, Red, White
Standards
Directive 2011/65/EU and 2015/863
Key Type
Keyed Alike
Key Style
Standard
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Sign Background Color
White
Number of Keys Included
6
Features
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks

Dimensions

Body Width
1 1/2 in
Shackle Height
1 3/4 in
Body Height
1 3/4 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Fits Chest Size
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Overall Height
1.77 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color White, Body Height 1 3/4 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.