Shop All Tags
C.H. Hanson
Blank Tag, Size 1 3/8 Inches, PK100
Mfr # 41849
Zoro # G0665485
original price:
$81.54
16% off
new price: $67.85
/pk 100, $0.68/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 3/8 in
- Width 1 3/8 in
- Diameter 1 3/8 in
Product Information
- Brand C.H. Hanson
- MFR # 41849
- Zoro # G0665485
- UPC # 81834418490
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 3/8 in |
Width | 1 3/8 in |
Diameter | 1 3/8 in |
Mounting Hole Diameter | 0.375 in |
Details
Description
Blank Tag, Size 1 3/8 Inches, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Amines Qualitative, PK10 (8101061)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- RADIANS Lens Cleaning (LCD100)
- BRK Smart Relay, Wire-In, AC Power (RM4)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43043)
- C.H. HANSON Blank Tag, Rectangle, 316 SS, PK10 (43116)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- C.H. HANSON Blank Tag, 3 in. W, Silver, Aluminum, PK100 (41316)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- C.H. Hanson Tags