Shop All Tags
Brady
Number Tag, Brass, Series DCW 176-200, PK25
Mfr # 87207
Zoro # G9392415
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Cold Water
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application Domestic Cold Water, Tag Text Legend DCW (Domestic Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- LABELWORKS PX Black Ink/Translucent Matte Tape, 3/4" W (218BTMPX)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-394)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (65373)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL321)
- Brady Tags