Shop All Tags
Brady
Number Tag, Brass, Series DCW 201-225, PK25
Mfr # 87208
Zoro # G9392424
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Cold Water
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application Domestic Cold Water, Tag Text Legend DCW (Domestic Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite EMS Pants, 34/32, Dark Navy (74363)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- MARCOM Training Booklets, Forklift/Power Industrial, PK15 (B000KLF0EX)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HDX112AF)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- BRADY Confined Space Entry Permits, Paper (EP1)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350H-C)
- Brady Tags