Gobo Projector, Black, 16 1/5 in H
- Mfr # SP-300-M
- Zoro # G123359402
product price:Â
$
5,426.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Yoke, Power Cord, Sign Projector 300 W LED with Medium Lens
Product Type
Safety Sign Projector
Height
16 3/16 in
Width
25 in
Length
16 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-300-M
- Zoro #
- G123359402
- UPC #
- 888434646236
- Country of Origin
- China
Dimensions
- Height
- 16 3/16 in
- Width
- 25 in
- Length
- 16 1/2 in
Details
- Includes
- Mounting Yoke, Power Cord, Sign Projector 300 W LED with Medium Lens
- Product Type
- Safety Sign Projector
- Voltage
- 110 V, 240 V
- Watts
- 300 W
- Item
- Gobo Projector
- Power Source - TS Only
- AC Power
- Laser Color
- Black
- Power Source
- AC Power
- Power Source - old
- AC Power
Description
Gobo Projector, Voltage 110 V, 240 V, Watts 300 W, Length 16 1/2 in, Width 25 in, Height 16 3/16 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord, Sign Projector 300 W LED with Medium Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.