Shop BRADY
See all product information
Create Account
Gobo Projector, Black, 16 1/5 in H
- Mfr # SP-300-W
- Zoro # G923359503
product price:Â
$
4,883.99
/ea
Free Shipping & Returns
Key Features
Laser Color
Black
Width
25 in
Voltage
110 V, 240 V
Power Source - TS Only
AC Power
Height
16 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-300-W
- Zoro #
- G923359503
- UPC #
- 888434646250
- Country of Origin
- China
- Laser Color
- Black
- Item
- Gobo Projector
- Voltage
- 110 V, 240 V
- Power Source - TS Only
- AC Power
- Includes
- Mounting Yoke, Power Cord, Sign Projector 300 W LED with Wide Lens
- Watts
- 300 W
- Product Type
- Safety Sign Projector
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Width
- 25 in
- Height
- 16 3/16 in
- Length
- 16 1/2 in
- Mounting Height - Minimum
- 12 ft
- Mounting Height - Maximum
- 24 ft
Description
Gobo Projector, Voltage 110 V, 240 V, Watts 300 W, Length 16 1/2 in, Width 25 in, Height 16 3/16 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord, Sign Projector 300 W LED with Wide Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.