LED Safety Line, 100 W, Cardinal Red
- Mfr # 66-3131-100XL-623
- Zoro # G723361812
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Key Features
Watts
100 W
Laser Class
3R
Voltage
90 V AC, 305 V AC
Includes
LED Projector, Mounting Bracket, Power Supply
Mounting
Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3131-100XL-623
- Zoro #
- G723361812
- UPC #
- -
- Country of Origin
- Italy
- Watts
- 100 W
- Laser Class
- 3R
- Voltage
- 90 V AC, 305 V AC
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Item
- LED Safety Line
- Mounting
- Brackets
- Maximum Operating Temperature
- 120 Degrees F
- Legend/Background Color
- Single Line
- Minimum Operating Temperature
- -40 Degrees F
- Indoor/Outdoor
- Indoor
- Laser Color
- Cardinal Red
- Product Type
- LED Safety Line
- Power Source - TS Only
- AC Power
- Power Source
- AC Power
- Power Source - old
- AC Power
- IP Rating
- IP54
Dimensions
- Width
- 11 in
- Height
- 3 in
- Length
- 10 in
- Mounting Height - Minimum
- 25 ft
- Mounting Height - Maximum
- 45 ft
Description
LED Safety Line, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 10 in, Width 11 in, Height 3 in, Legend/Background Color Single Line, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.