Shop BRADY

Padlock

  • Mfr # SDAL-BLK-76ST-KD
  • Zoro # G123357118

product price: 
$
19.39
/ea

Key Features

Resistance Properties
Corrosion Resistant, Fade Resistant, Tamper Resistant
Width Across Shackle
1 5/16 in
Standards
FDA, OSHA 1910.147, RoHS
Header
None/No Header
Non-Removable Key
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDAL-BLK-76ST-KD
Zoro #
G123357118
UPC #
754473720582
Country of Origin
China

Dimensions

Width Across Shackle
1 5/16 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Shackle Height
3 1/4 in
Body Thickness
3/4 in
Overall Width
1.5 in
Body Height
1 5/8 in
Fits Chest Size
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Details

Resistance Properties
Corrosion Resistant, Fade Resistant, Tamper Resistant
Standards
FDA, OSHA 1910.147, RoHS
Header
None/No Header
Non-Removable Key
Yes
Includes
Key, Padlock
Opening Type
Key
Padlock Body Material
Aluminum
Vertical Shackle Clearance
3 in
Key Type
Keyed Different
Body Material Coating
Anodized
Number of Tumbler Pins
6
For Location
Indoor, Outdoor
Shackle Material
Steel
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
Body Color
Black
Features
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Labeling
No Label or Tag
Number of Bumpers
0
Number of Keys Included
1
Maximum Temperature
350 Degrees F
Item
Padlock
Minimum Temperature
0 Degrees F
Key Style
Standard
Shackle Material Coating
Chrome Plated

Description

Padlock, Body Color Black, Body Height 1 5/8 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 3 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.