Padlock

  • Mfr # CPPL-WHT-25PL-KD
  • Zoro # G124970934
product price: 
$
18.85
/ea

Key Features

Body Height
1 11/16 in
Key Style
Standard
Number of Tumbler Pins
6
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Non-Removable Key
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-WHT-25PL-KD
Zoro #
G124970934
UPC #
888434674567
Country of Origin
China

Dimensions

Body Height
1 11/16 in
Body Thickness
3/4 in
Body Width
1 1/4 in
Shackle Diameter
3/16 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Details

Item
Padlock
Key Style
Standard
Number of Tumbler Pins
6
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Non-Removable Key
Yes
Includes
English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
Labeling
Label Included
Language
English, French, Portuguese, Spanish
Body Color
White
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Key Type
Keyed Different
Number of Keys Included
1
Shackle Material
Plastic
Vertical Shackle Clearance
1 in
Resistance Properties
Non-Conductive
Header
Danger/Danger/Peligro/Perigo
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Shackle Material Coating
Non-Conductive Nylon
Padlock Body Material
Nylon
Horizontal Shackle Clearance
11/16 in

Description

Padlock, Body Color White, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.