Padlock
- Mfr # CPPL-YLW-25PL-KD
- Zoro # G224971282
product price:Â
$
18.85
/ea
Key Features
Shackle Material Coating
Non-Conductive Nylon
Shackle Diameter
3/16 in
Horizontal Shackle Clearance
11/16 in
Padlock Body Material
Nylon
Body Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPL-YLW-25PL-KD
- Zoro #
- G224971282
- UPC #
- 888434674574
- Country of Origin
- China
Dimensions
- Shackle Diameter
- 3/16 in
- Body Width
- 1 1/4 in
- Body Height
- 1 11/16 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Yellow, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.