Padlock, PK3
- Mfr # SDAL-GRN-76ST-KA3
- Zoro # G224971732
product price:Â
$
81.35
/pk of 3, $27.12/ea
Key Features
Shackle Diameter
1/4 in
Shackle Material
Steel
Body Height
1 13/16 in
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-GRN-76ST-KA3
- Zoro #
- G224971732
- UPC #
- 888434674260
- Country of Origin
- China
- Item
- Padlock
- Shackle Material
- Steel
- Horizontal Shackle Clearance
- 13/16 in
- Non-Removable Key
- Yes
- Number of Keys Included
- 3
- Vertical Shackle Clearance
- 3 in
- Includes
- (3) Keys, (3) Padlocks
- Key Style
- Standard
- Labeling
- No Label or Tag
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Tumbler Pins
- 6
- Shackle Material Coating
- Chrome Plated
- Padlock Body Material
- Anodized Aluminum
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Key Type
- Keyed Alike
- Resistance Properties
- Corrosion Resistant
- Body Color
- Green
Dimensions
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Body Width
- 1 1/2 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body, Includes (3) Keys, (3) Padlocks, Labeling No Label or Tag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.