Shop BRADY
See all product information
Create Account
Padlock, PK3
- Mfr # SDAL-ORG-76ST-KA3
- Zoro # G224971077
product price:Â
$
81.35
/pk of 3, $27.12/ea
Key Features
Shackle Material Coating
Chrome Plated
Non-Removable Key
Yes
Key Type
Keyed Alike
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Vertical Shackle Clearance
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-76ST-KA3
- Zoro #
- G224971077
- UPC #
- 888434674277
- Country of Origin
- China
- Item
- Padlock
- Shackle Material Coating
- Chrome Plated
- Non-Removable Key
- Yes
- Key Type
- Keyed Alike
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Vertical Shackle Clearance
- 3 in
- Number of Tumbler Pins
- 6
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Body Color
- Orange
- Includes
- (3) Keys, (3) Padlocks
- Number of Keys Included
- 3
- Key Style
- Standard
- Padlock Body Material
- Anodized Aluminum
- Resistance Properties
- Corrosion Resistant
- Shackle Material
- Steel
- Horizontal Shackle Clearance
- 13/16 in
- Labeling
- No Label or Tag
Dimensions
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body, Includes (3) Keys, (3) Padlocks, Labeling No Label or Tag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.