Shop BRADY
See all product information
Create Account
Padlock, PK3
- Mfr # SDAL-BLU-76ST-KA3
- Zoro # G124970996
product price:Â
$
81.35
/pk of 3, $27.12/ea
Key Features
Shackle Material Coating
Chrome Plated
Key Style
Standard
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Number of Keys Included
3
Body Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BLU-76ST-KA3
- Zoro #
- G124970996
- UPC #
- 888434674246
- Country of Origin
- China
- Item
- Padlock
- Shackle Material Coating
- Chrome Plated
- Key Style
- Standard
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Keys Included
- 3
- Horizontal Shackle Clearance
- 13/16 in
- Resistance Properties
- Corrosion Resistant
- Labeling
- No Label or Tag
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Vertical Shackle Clearance
- 3 in
- Includes
- (3) Keys, (3) Padlocks
- Non-Removable Key
- Yes
- Number of Tumbler Pins
- 6
- Padlock Body Material
- Anodized Aluminum
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Body Color
- Blue
Dimensions
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Thickness
- 3/4 in
- Body Height
- 1 13/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body, Includes (3) Keys, (3) Padlocks, Labeling No Label or Tag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.