Padlock, PK3
- Mfr # SDAL-RED-76ST-KA3
- Zoro # G824971514
product price:Â
$
81.35
/pk of 3, $27.12/ea
Key Features
Non-Removable Key
Yes
Body Height
1 13/16 in
Body Width
1 1/2 in
Key Style
Standard
Horizontal Shackle Clearance
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-76ST-KA3
- Zoro #
- G824971514
- UPC #
- 888434674291
- Country of Origin
- China
- Item
- Padlock
- Non-Removable Key
- Yes
- Key Style
- Standard
- Horizontal Shackle Clearance
- 13/16 in
- Number of Tumbler Pins
- 6
- Key Type
- Keyed Alike
- Shackle Material Coating
- Chrome Plated
- Number of Keys Included
- 3
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Labeling
- No Label or Tag
- Padlock Body Material
- Anodized Aluminum
- Resistance Properties
- Corrosion Resistant
- Vertical Shackle Clearance
- 3 in
- Shackle Material
- Steel
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Includes
- (3) Keys, (3) Padlocks
- Body Color
- Red
Dimensions
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body, Includes (3) Keys, (3) Padlocks, Labeling No Label or Tag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.