Padlock, PK6

  • Mfr # CPPL-ORG-25PL-KA6
  • Zoro # G824972030
product price: 
$
179.99
/pk of 6, $30.00/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Header
Danger/Danger/Peligro/Perigo
Labeling
Label Included
Body Width
1 1/4 in
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Number of Tumbler Pins
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-ORG-25PL-KA6
Zoro #
G824972030
UPC #
888434673645
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Body Height
1 11/16 in
Shackle Diameter
3/16 in
Body Thickness
3/4 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Details

Item
Padlock
Header
Danger/Danger/Peligro/Perigo
Labeling
Label Included
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Number of Tumbler Pins
6
Shackle Material Coating
Non-Conductive Nylon
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Key Type
Keyed Alike
Padlock Body Material
Nylon
Language
English, French, Portuguese, Spanish
Horizontal Shackle Clearance
11/16 in
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Non-Removable Key
Yes
Vertical Shackle Clearance
1 in
Key Style
Standard
Number of Keys Included
6
Resistance Properties
Non-Conductive
Body Color
Orange
Shackle Material
Plastic
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels

Description

Padlock, Body Color Orange, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews