Padlock, PK6
- Mfr # CPPL-ORG-25PL-KD6
- Zoro # G924970691
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Number of Tumbler Pins
6
Key Type
Keyed Different
Body Thickness
3/4 in
Shackle Diameter
3/16 in
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-ORG-25PL-KD6
- Zoro #
- G924970691
- UPC #
- 888434674628
- Country of Origin
- China
- Item
- Padlock
- Number of Tumbler Pins
- 6
- Key Type
- Keyed Different
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Padlock Body Material
- Nylon
- Language
- English, French, Portuguese, Spanish
- Header
- Danger/Danger/Peligro/Perigo
- Key Style
- Standard
- Body Color
- Orange
- Non-Removable Key
- Yes
- Labeling
- Label Included
- Resistance Properties
- Non-Conductive
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Horizontal Shackle Clearance
- 11/16 in
- Shackle Material
- Plastic
- Number of Keys Included
- 6
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Vertical Shackle Clearance
- 1 in
- Shackle Material Coating
- Non-Conductive Nylon
- Body Material Coating
- Thermoplastic
Dimensions
- Body Thickness
- 3/4 in
- Shackle Diameter
- 3/16 in
- Body Width
- 1 1/4 in
- Body Height
- 1 11/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Orange, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.