Padlock, PK6
- Mfr # CPPL-WHT-25PL-KD6
- Zoro # G924971094
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Shackle Diameter
3/16 in
Number of Tumbler Pins
6
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Key Type
Keyed Different
Vertical Shackle Clearance
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-WHT-25PL-KD6
- Zoro #
- G924971094
- UPC #
- 888434674659
- Country of Origin
- China
- Item
- Padlock
- Number of Tumbler Pins
- 6
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Key Type
- Keyed Different
- Vertical Shackle Clearance
- 1 in
- Header
- Danger/Danger/Peligro/Perigo
- Horizontal Shackle Clearance
- 11/16 in
- Labeling
- Label Included
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Shackle Material Coating
- Non-Conductive Nylon
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Non-Removable Key
- Yes
- Number of Keys Included
- 6
- Resistance Properties
- Non-Conductive
- Body Color
- White
- Shackle Material
- Plastic
- Key Style
- Standard
- Padlock Body Material
- Nylon
- Language
- English, French, Portuguese, Spanish
- Body Material Coating
- Thermoplastic
Dimensions
- Shackle Diameter
- 3/16 in
- Body Thickness
- 3/4 in
- Body Height
- 1 11/16 in
- Body Width
- 1 1/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color White, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.