Shop BRADY
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # CPPL-WHT-25PL-KA6
- Zoro # G424970450
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Language
English, French, Portuguese, Spanish
Non-Removable Key
Yes
Shackle Material Coating
Non-Conductive Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-WHT-25PL-KA6
- Zoro #
- G424970450
- UPC #
- 888434673676
- Country of Origin
- China
- Item
- Padlock
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Body Color
- White
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Language
- English, French, Portuguese, Spanish
- Non-Removable Key
- Yes
- Shackle Material Coating
- Non-Conductive Nylon
- Resistance Properties
- Non-Conductive
- Padlock Body Material
- Nylon
- Shackle Material
- Plastic
- Number of Tumbler Pins
- 6
- Horizontal Shackle Clearance
- 11/16 in
- Header
- Danger/Danger/Peligro/Perigo
- Key Style
- Standard
- Vertical Shackle Clearance
- 1 in
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Labeling
- Label Included
- Number of Keys Included
- 6
- Key Type
- Keyed Alike
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Body Material Coating
- Thermoplastic
Dimensions
- Body Height
- 1 11/16 in
- Body Thickness
- 3/4 in
- Body Width
- 1 1/4 in
- Shackle Diameter
- 3/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color White, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.