Padlock, PK6
- Mfr # CPPL-BRN-25PL-KD6
- Zoro # G724970945
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Key Style
Standard
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Body Thickness
3/4 in
Padlock Body Material
Nylon
Key Type
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-BRN-25PL-KD6
- Zoro #
- G724970945
- UPC #
- 888434674604
- Country of Origin
- China
- Item
- Padlock
- Key Style
- Standard
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Shackle Material
- Plastic
- Number of Tumbler Pins
- 6
- Language
- English, French, Portuguese, Spanish
- Non-Removable Key
- Yes
- Shackle Material Coating
- Non-Conductive Nylon
- Vertical Shackle Clearance
- 1 in
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Horizontal Shackle Clearance
- 11/16 in
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Number of Keys Included
- 6
- Body Color
- Brown
- Header
- Danger/Danger/Peligro/Perigo
- Labeling
- Label Included
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Resistance Properties
- Non-Conductive
- Body Material Coating
- Thermoplastic
Dimensions
- Body Thickness
- 3/4 in
- Shackle Diameter
- 3/16 in
- Body Height
- 1 11/16 in
- Body Width
- 1 1/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Brown, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.