Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-GRN-38ST-024
- Zoro # G324146672
product price:Â
$
12.95
/ea
Key Features
Vertical Shackle Clearance
1 1/2 in
For Location
Indoor, Outdoor
Shackle Material
Steel
Body Color
Green
Horizontal Shackle Clearance
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-GRN-38ST-024
- Zoro #
- G324146672
- UPC #
- 888434620434
- Country of Origin
- China
- Item
- Lockout Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- For Location
- Indoor, Outdoor
- Shackle Material
- Steel
- Body Color
- Green
- Horizontal Shackle Clearance
- 13/16 in
- Number of Keys Included
- 1
- Non-Removable Key
- Yes
- Key Type
- Keyed Alike
- Number of Tumbler Pins
- 6
- Padlock Body Material
- Aluminum
- Control Key Registration Required
- Yes
- Minimum Temperature
- -30 Degrees F
- Labeling
- No Label or Tag
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Material Coating
- Chrome-Plated
- Key Style
- Standard Pin Tumbler
- Body Shape
- Rectangular
- Includes
- (1) Key, (1) Padlock
- Standards
- OSHA
- Shackle Material Coating
- Chrome-plated
- Opening Type
- Key
- Maximum Temperature
- 350 Degrees F
Dimensions
- Body Thickness
- 3/4 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.