Padlock
- Mfr # SDAL-ORG-38ST-012
- Zoro # G325074295
product price:Â
$
14.39
/ea
Key Features
Includes
(1) Padlock, (2) Keys
Shackle Material Coating
Chrome-plated
Non-Removable Key
Yes
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-012
- Zoro #
- G325074295
- UPC #
- 888434620069
- Country of Origin
- China
- Item
- Padlock
- Includes
- (1) Padlock, (2) Keys
- Shackle Material Coating
- Chrome-plated
- Non-Removable Key
- Yes
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Key Type
- Keyed Alike
- Labeling
- No Label or Tag
- Vertical Shackle Clearance
- 1 1/2 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Maximum Temperature
- 350 Degrees F
- Control Key Registration Required
- Yes
- Shackle Material
- Steel
- Standards
- OSHA
- Horizontal Shackle Clearance
- 13/16 in
- Key Style
- Standard Pin Tumbler
- Body Shape
- Rectangular
- Opening Type
- Key
- Number of Tumbler Pins
- 6
- Padlock Body Material
- Aluminum
- Number of Keys Included
- 2
- Body Material Coating
- Chrome-plated
- Body Color
- Orange
- Minimum Temperature
- -30 Degrees F
- For Location
- Indoor, Outdoor
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.