Padlock
- Mfr # SDAL-RED-38ST-048
- Zoro # G525075597
product price:Â
$
14.39
/ea
Key Features
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Padlock Body Material
Aluminum
Minimum Temperature
-30 Degrees F
Body Color
Red
For Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-048
- Zoro #
- G525075597
- UPC #
- 888434618677
- Country of Origin
- China
- Item
- Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Padlock Body Material
- Aluminum
- Minimum Temperature
- -30 Degrees F
- Body Color
- Red
- For Location
- Indoor, Outdoor
- Standards
- OSHA
- Number of Tumbler Pins
- 6
- Horizontal Shackle Clearance
- 13/16 in
- Control Key Registration Required
- Yes
- Shackle Material
- Steel
- Labeling
- No Label or Tag
- Body Material Coating
- Chrome-plated
- Body Shape
- Rectangular
- Number of Keys Included
- 1
- Key Type
- Keyed Alike
- Non-Removable Key
- Yes
- Shackle Material Coating
- Chrome-plated
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Includes
- (1) Key, (1) Padlock
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Maximum Temperature
- 350 Degrees F
Dimensions
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Shackle Height
- 1 1/2 in
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.