Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-014
- Zoro # G025074618
product price:Â
$
14.39
/ea
Key Features
Standards
OSHA
Includes
(1) Key, (1) Padlock
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Labeling
No Label or Tag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-014
- Zoro #
- G025074618
- UPC #
- 888434619339
- Country of Origin
- China
- Item
- Lockout Padlock
- Standards
- OSHA
- Includes
- (1) Key, (1) Padlock
- Labeling
- No Label or Tag
- Control Key Registration Required
- Yes
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Maximum Temperature
- 350 Degrees F
- Body Shape
- Rectangular
- Shackle Material Coating
- Chrome-plated
- Shackle Material
- Steel
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- For Location
- Indoor, Outdoor
- Number of Keys Included
- 1
- Non-Removable Key
- Yes
- Body Color
- Yellow
- Body Material Coating
- Chrome-Plated
- Key Type
- Keyed Alike
- Number of Tumbler Pins
- 6
- Minimum Temperature
- -30 Degrees F
- Key Style
- Standard Pin Tumbler
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 1 1/2 in
- Opening Type
- Key
- Padlock Body Material
- Aluminum
Dimensions
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.