Padlock
- Mfr # SDAL-YLW-38ST-031
- Zoro # G625075213
product price:Â
$
14.39
/ea
Key Features
Vertical Shackle Clearance
1 1/2 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Padlock Body Material
Aluminum
Body Height
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-031
- Zoro #
- G625075213
- UPC #
- 888434619506
- Country of Origin
- China
- Item
- Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- Padlock Body Material
- Aluminum
- Shackle Material
- Steel
- Labeling
- No Label or Tag
- Non-Removable Key
- Yes
- Includes
- (1) Key, (1) Padlock
- Shackle Material Coating
- Chrome-plated
- Key Style
- Standard Pin Tumbler
- Number of Tumbler Pins
- 6
- Standards
- OSHA
- Body Color
- Yellow
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Material Coating
- Chrome-plated
- Horizontal Shackle Clearance
- 13/16 in
- Body Shape
- Rectangular
- Key Type
- Keyed Alike
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 350 Degrees F
- Number of Keys Included
- 1
- For Location
- Indoor, Outdoor
- Control Key Registration Required
- Yes
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Opening Type
- Key
Dimensions
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.