Shop BRADY
See all product information
Create Account
99552 Safety Padlock With Label, Plastic Covered Steel, Red
- Mfr # 99552
- Zoro # G504928517
product price:Â
$
29.35
/ea
Sold in multiples of 2 for
$58.70
Key Features
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1.5 in
Shackle Height
1.5 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99552
- Zoro #
- G504928517
- UPC #
- 754473995522
- Country of Origin
- Canada
- Body Color
- Red
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Shackle Material
- Steel
- Shackle Type
- Open Shackle
- Standards
- OSHA 1910.147
- Number of Keys
- 1
Dimensions
- Body Width
- 1.5 in
- Shackle Height
- 1.5 in
- Body Height
- 1.75 in
Description
Brady 99552 safety padlock with label, plastic covered steel, red features: padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders these lightweight padlocks comply with all osha requirements and offer superior temperature, chemical and corrosion-resistance non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications reserved, paracentric keyway provides optimal security and the special design prevents the key from being released until the padlock shackle is closed includes: (1) padlock;(1) english label (1) french label (1) spanish label (1) key
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.