Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-038
- Zoro # G225074357
product price:Â
$
14.39
/ea
Key Features
Resistance Properties
Non-Sparking, Corrosion Resistant, Fade Resistant
Shackle Material
Steel
Body Width
1 1/2 in
Body Color
Yellow
For Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-038
- Zoro #
- G225074357
- UPC #
- 888434619575
- Country of Origin
- China
- Item
- Padlock
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Shackle Material
- Steel
- Body Color
- Yellow
- For Location
- Indoor, Outdoor
- Includes
- (1) Key, (1) Padlock
- Number of Tumbler Pins
- 6
- Key Type
- Keyed Alike
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 350 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Non-Removable Key
- Yes
- Padlock Body Material
- Aluminum
- Opening Type
- Key
- Control Key Registration Required
- Yes
- Body Material Coating
- Chrome-plated
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Shackle Material Coating
- Chrome-plated
- Labeling
- No Label or Tag
- Standards
- OSHA
- Number of Keys Included
- 1
- Vertical Shackle Clearance
- 1 1/2 in
- Body Shape
- Rectangular
- Key Style
- Standard Pin Tumbler
Dimensions
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.