Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-043
- Zoro # G425075635
product price:Â
$
14.39
/ea
Key Features
Control Key Registration Required
Yes
Number of Keys Included
1
Labeling
No Label or Tag
Overall Width
1.5 in
Non-Removable Key
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-043
- Zoro #
- G425075635
- UPC #
- 888434619629
- Country of Origin
- China
- Item
- Padlock
- Control Key Registration Required
- Yes
- Number of Keys Included
- 1
- Labeling
- No Label or Tag
- Non-Removable Key
- Yes
- Standards
- OSHA
- Body Shape
- Rectangular
- Body Material Coating
- Chrome-plated
- Number of Tumbler Pins
- 6
- Horizontal Shackle Clearance
- 13/16 in
- Padlock Body Material
- Aluminum
- For Location
- Indoor, Outdoor
- Vertical Shackle Clearance
- 1 1/2 in
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Maximum Temperature
- 350 Degrees F
- Shackle Material Coating
- Chrome-plated
- Includes
- (1) Key, (1) Padlock
- Minimum Temperature
- -30 Degrees F
- Key Type
- Keyed Alike
- Opening Type
- Key
- Body Color
- Yellow
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Shackle Material
- Steel
- Key Style
- Standard Pin Tumbler
Dimensions
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.