Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-GRN-38ST-018
- Zoro # G725076028
product price:Â
$
14.39
/ea
Key Features
Non-Removable Key
Yes
Shackle Height
1 1/2 in
Labeling
No Label or Tag
Shackle Diameter
1/4 in
Body Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-GRN-38ST-018
- Zoro #
- G725076028
- UPC #
- 888434620373
- Country of Origin
- China
- Item
- Padlock
- Non-Removable Key
- Yes
- Labeling
- No Label or Tag
- Body Shape
- Rectangular
- Number of Keys Included
- 2
- Standards
- OSHA
- Number of Tumbler Pins
- 6
- Body Color
- Green
- Padlock Body Material
- Aluminum
- Minimum Temperature
- -30 Degrees F
- Shackle Material Coating
- Chrome-plated
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Control Key Registration Required
- Yes
- Body Material Coating
- Chrome-plated
- Key Type
- Keyed Alike
- Horizontal Shackle Clearance
- 13/16 in
- Key Style
- Standard Pin Tumbler
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Maximum Temperature
- 350 Degrees F
- Includes
- (1) Padlock, (2) Keys
- Opening Type
- Key
- For Location
- Indoor, Outdoor
- Vertical Shackle Clearance
- 1 1/2 in
- Shackle Material
- Steel
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Green, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.