Padlock

  • Mfr # SDPL-BLU-38ST-017
  • Zoro # G325076053
product price: 
$
11.49
/ea

Key Features

Language
English, French, Portuguese, Spanish
Body Height
1 13/16 in
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
For Location
Indoor, Outdoor
Overall Width
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-017
Zoro #
G325076053
UPC #
888434617618
Country of Origin
China
Item
Lockout Padlock
Language
English, French, Portuguese, Spanish
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
For Location
Indoor, Outdoor
Shackle Material Coating
Chrome-plated
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
-30 Degrees F
Sign Background Color
White
Maximum Temperature
250 Degrees F
Standards
OSHA
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Material Coating
Chrome-Plated
Shackle Material
Steel
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Number of Keys Included
1
Header
DANGER/DANGER/PELIGRO/PERIGO
Non-Removable Key
Yes
Body Color
Blue
Labeling
Label Included
Horizontal Shackle Clearance
13/16 in
Legend Color
Black, Red, White
Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
Resistance Properties
Corrosion Resistant
Body Shape
Rectangular
Number of Tumbler Pins
6
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER

Dimensions

Body Height
1 13/16 in
Overall Width
1.5 in
Overall Height
1.8 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.