Shop BRADY

Padlock

  • Mfr # SDPL-GRN-38ST-022
  • Zoro # G325074929

product price: 
$
11.49
/ea

Key Features

Body Color
Green
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Material Coating
Chrome-plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-022
Zoro #
G325074929
UPC #
888434618165
Country of Origin
China
Item
Padlock
Body Color
Green
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Material Coating
Chrome-plated
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Padlock Body Material
Nylon
Key Style
Standard Pin Tumbler
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Non-Removable Key
Yes
Body Shape
Rectangular
Sign Background Color
White
For Location
Indoor, Outdoor
Legend Color
Black, Red, White
Number of Keys Included
1
Shackle Material
Steel
Opening Type
Key
Language
English, French, Portuguese, Spanish
Number of Tumbler Pins
6
Minimum Temperature
-30 Degrees F
Horizontal Shackle Clearance
13/16 in
Labeling
Label Included
Maximum Temperature
250 Degrees F
Standards
OSHA
Resistance Properties
Corrosion Resistant
Control Key Registration Required
Yes
Shackle Material Coating
Chrome-plated
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Type
Keyed Alike
Vertical Shackle Clearance
1 1/2 in

Dimensions

Body Width
1 1/2 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Overall Height
1.8 in
Body Height
1 13/16 in
Shackle Height
1 1/2 in

Description

Padlock, Body Color Green, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.