Padlock

  • Mfr # SDPL-ORG-38ST-021
  • Zoro # G325074219
product price: 
$
11.49
/ea

Key Features

Language
English, French, Portuguese, Spanish
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Shackle Diameter
1/4 in
Control Key Registration Required
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-021
Zoro #
G325074219
UPC #
888434617908
Country of Origin
China
Item
Padlock
Language
English, French, Portuguese, Spanish
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Control Key Registration Required
Yes
Sign Background Color
White
Standards
OSHA
Opening Type
Key
Padlock Body Material
Nylon
Body Color
Orange
Key Style
Standard Pin Tumbler
Number of Tumbler Pins
6
Labeling
Label Included
Shackle Material
Steel
Non-Removable Key
Yes
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Vertical Shackle Clearance
1 1/2 in
Key Type
Keyed Alike
Number of Keys Included
1
Legend Color
Black, Red, White
Maximum Temperature
250 Degrees F
Shackle Material Coating
Chrome-plated
Header
DANGER/DANGER/PELIGRO/PERIGO
Body Material Coating
Chrome-plated
Horizontal Shackle Clearance
13/16 in
Minimum Temperature
-30 Degrees F

Dimensions

Shackle Diameter
1/4 in
Overall Width
1.5 in
Body Width
1 1/2 in
Overall Height
1.8 in
Body Height
1 13/16 in
Shackle Height
1 1/2 in

Description

Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.