Padlock

  • Mfr # SDPL-RED-38ST-089
  • Zoro # G125075584
product price: 
$
11.49
/ea

Key Features

Overall Height
1.8 in
Vertical Shackle Clearance
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Key Style
Standard Pin Tumbler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-089
Zoro #
G125075584
UPC #
888434616833
Country of Origin
China
Item
Padlock
Vertical Shackle Clearance
1 1/2 in
Key Style
Standard Pin Tumbler
For Location
Indoor, Outdoor
Sign Background Color
White
Opening Type
Key
Shackle Material Coating
Chrome-plated
Shackle Material
Steel
Number of Tumbler Pins
6
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Labeling
Label Included
Legend Color
Black, Red, White
Body Shape
Rectangular
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Resistance Properties
Corrosion Resistant
Body Material Coating
Chrome-plated
Header
DANGER/DANGER/PELIGRO/PERIGO
Standards
OSHA
Maximum Temperature
250 Degrees F
Key Type
Keyed Alike
Control Key Registration Required
Yes
Non-Removable Key
Yes
Padlock Body Material
Nylon
Horizontal Shackle Clearance
13/16 in
Minimum Temperature
-30 Degrees F
Body Color
Red
Number of Keys Included
1
Language
English, French, Portuguese, Spanish
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER

Dimensions

Overall Height
1.8 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Overall Width
1.5 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.