Padlock

  • Mfr # SDPL-RED-38ST-096
  • Zoro # G925075630
product price: 
$
11.49
/ea

Key Features

Horizontal Shackle Clearance
13/16 in
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Body Color
Red
Shackle Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-096
Zoro #
G925075630
UPC #
888434616901
Country of Origin
China
Item
Padlock
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Body Color
Red
Shackle Material Coating
Chrome-plated
Language
English, French, Portuguese, Spanish
Non-Removable Key
Yes
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Key Style
Standard Pin Tumbler
Key Type
Keyed Alike
Body Shape
Rectangular
Labeling
Label Included
Header
DANGER/DANGER/PELIGRO/PERIGO
Shackle Material
Steel
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Control Key Registration Required
Yes
Number of Tumbler Pins
6
Sign Background Color
White
Body Material Coating
Chrome-plated
Standards
OSHA
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Maximum Temperature
250 Degrees F
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Legend Color
Black, Red, White
Minimum Temperature
-30 Degrees F
Padlock Body Material
Nylon
Opening Type
Key

Dimensions

Shackle Diameter
1/4 in
Body Height
1 13/16 in
Overall Height
1.8 in
Overall Width
1.5 in
Body Width
1 1/2 in
Shackle Height
1 1/2 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.