Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDPL-RED-76ST-KD
- Zoro # G524971173
product price:Â
$
18.79
/ea
Key Features
Shackle Diameter
1/4 in
Includes
English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Number of Keys Included
1
Number of Tumbler Pins
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDPL-RED-76ST-KD
- Zoro #
- G524971173
- UPC #
- 888434674208
- Country of Origin
- China
- Item
- Padlock
- Includes
- English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Number of Keys Included
- 1
- Number of Tumbler Pins
- 6
- Body Color
- Red
- Non-Removable Key
- Yes
- Shackle Material
- Steel
- Horizontal Shackle Clearance
- 13/16 in
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Key Type
- Keyed Different
- Shackle Material Coating
- Chrome Plated
- Header
- Danger/Danger/Peligro/Perigo
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Vertical Shackle Clearance
- 3 in
- Key Style
- Standard
- Labeling
- Label Included
- Padlock Body Material
- Nylon
- Resistance Properties
- Non-Conductive
- Language
- English, French, Portuguese, Spanish
- Body Material Coating
- Thermoplastic
Dimensions
- Shackle Diameter
- 1/4 in
- Body Thickness
- 3/4 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.