Padlock

  • Mfr # SDPL-YLW-38ST-027
  • Zoro # G225074272
product price: 
$
11.49
/ea

Key Features

Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Body Height
1 13/16 in
Overall Height
1.8 in
Sign Background Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-027
Zoro #
G225074272
UPC #
888434617212
Country of Origin
China
Item
Padlock
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Sign Background Color
White
For Location
Indoor, Outdoor
Standards
OSHA
Header
DANGER/DANGER/PELIGRO/PERIGO
Non-Removable Key
Yes
Minimum Temperature
-30 Degrees F
Legend Color
Black, Red, White
Shackle Material
Steel
Control Key Registration Required
Yes
Number of Keys Included
1
Padlock Body Material
Nylon
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Language
English, French, Portuguese, Spanish
Body Shape
Rectangular
Number of Tumbler Pins
6
Key Type
Keyed Alike
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Maximum Temperature
250 Degrees F
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Key Style
Standard Pin Tumbler
Body Material Coating
Chrome-plated
Opening Type
Key
Resistance Properties
Corrosion Resistant
Shackle Material Coating
Chrome-plated
Labeling
Label Included
Body Color
Yellow

Dimensions

Body Height
1 13/16 in
Overall Height
1.8 in
Overall Width
1.5 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews