Shop BRADY

PadlockGrn, 1-13/16"H, NylonBradyKeyCode14

  • Mfr # SDPL-GRN-38ST-014
  • Zoro # G425074812

product price: 
$
11.49
/ea

Key Features

Vertical Shackle Clearance
1 1/2 in
Padlock Body Material
Nylon
Maximum Temperature
250 Degrees F
Overall Height
1.8 in
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-014
Zoro #
G425074812
UPC #
888434618080
Country of Origin
China
Item
Lockout Padlock
Vertical Shackle Clearance
1 1/2 in
Padlock Body Material
Nylon
Maximum Temperature
250 Degrees F
Language
English, French, Portuguese, Spanish
Shackle Material Coating
Chrome-plated
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Horizontal Shackle Clearance
13/16 in
Body Color
Green
Shackle Material
Steel
Control Key Registration Required
Yes
Non-Removable Key
Yes
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Resistance Properties
Corrosion Resistant
Key Style
Standard Pin Tumbler
Legend Color
Black, Red, White
Header
DANGER/DANGER/PELIGRO/PERIGO
Labeling
Label Included
Number of Tumbler Pins
6
For Location
Indoor, Outdoor
Body Material Coating
Chrome-Plated
Sign Background Color
White
Opening Type
Key
Minimum Temperature
-30 Degrees F
Body Shape
Rectangular
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Standards
OSHA
Key Type
Keyed Alike
Number of Keys Included
1

Dimensions

Overall Height
1.8 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Overall Width
1.5 in
Body Height
1 13/16 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.