Shop BRADY
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Printer i5300 with V4500 Barcode Scanner and SFID Software Kit 600 DPI
Mfr # 177543
Zoro # G815877993
product price:Â
$
4,464.99
/ea
Key Features
Includes
Voltage
100, 240 V @ 50, 60 Hz
Width
11.2 in
Length
15.8 in
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177543
- Zoro #
- G815877993
- UPC #
- 888434633748
- Country of Origin
- Malaysia
Dimensions
- Width
- 11.2 in
- Length
- 15.8 in
- Height
- 11 in
Details
- Item
- Printer
- Includes
- Voltage
- 100, 240 V @ 50, 60 Hz
- Application
- Wire and Cable Labeling, Circuit Board Labeling, Barcode Labeling, Laboratory Labeling, Electrical Labeling, Data and Telecommunications Labeling, Component and Equipment Labeling, Pipe and Valve Marking, Facility Identification, Asset Tracking, General Identification, Solar Panel Labeling
- Color
- Blue, Gray
- Battery Included
- Yes
Description
Seamlessly connect the Brady products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, youll have the advanced tools you need to optimize operations. Use the i5300 for fast and efficient printing with zero setup, zero adjustment and zero wasted labels. Get precise, small-font printing at 600 dpi and 20-second material changeovers. Create labels with text or graphics with the included label creation software. High-speed, omnidirectiol barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dymic user interface lets you go from setup to first scan in seconds.