Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black/Red, 4-1/8 In. W
Mfr # 76762
Zoro # G0142886
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker
- For Use With Mfr. No. 76798, 76800, 76801
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 1/8 in
- Length 200 ft
Product Information
- Brand Brady
- MFR # 76762
- Zoro # G0142886
- UPC # 754473767624
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 1/8 in |
Length | 200 ft |
Ribbon Length | 200 ft |
Ribbon Panel Length | 16 in |
Ribbon Width | 4 3/32 in |
Details
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker, Ribbon Color Black/Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SVBA5 Lime Yellow ANSI Type R Class 2 5Point Breakaway HiVis Vest (SVBA5-Y-4X5X)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, (RWG560TS)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839896)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- BRADY Battery Pack (BMP41-BATT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- BRADY Magnet Accessory (BMP41-MAGNET)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- Brady Label Maker Accessories