Shop BRADY
See all product information
Create Account
Scanner Cable, Blue/Yellow, 3 1/4 ft L
- Mfr # 178324
- Zoro # G924162072
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Max. Scan Distance
300 ft
Data Capture
Aztec, BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, Data Matrix, GS1 DataBar, Han Xin, Hong Kong 2 Of 5, IATA 2 Of 5, Interleaved 2 Of 5, Matrix 2 Of 5, Micro QR, MSI Plessey, NEC 2 Of 5, PDF417, Pharmacode, Plessey, QR Code, Straight 2 Of 5, Telepen, Trioptic, UPC/EAN/JAN
Warranty
3 yr
Color
Blue, Yellow
Travel Distance from Base
300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178324
- Zoro #
- G924162072
- UPC #
- 888434641422
- Country of Origin
- Malaysia
- Max. Scan Distance
- 300 ft
- Data Capture
- Aztec, BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, Data Matrix, GS1 DataBar, Han Xin, Hong Kong 2 Of 5, IATA 2 Of 5, Interleaved 2 Of 5, Matrix 2 Of 5, Micro QR, MSI Plessey, NEC 2 Of 5, PDF417, Pharmacode, Plessey, QR Code, Straight 2 Of 5, Telepen, Trioptic, UPC/EAN/JAN
- Warranty
- 3 yr
- Color
- Blue, Yellow
- Travel Distance from Base
- 300 ft
- Scanner Attachments Included
- Scanner Cable, Scanner Cradle
- Weight
- 3.5 lb
- Scanner Cable Required
- Scanner Cable Not Required
- Item
- Scanner Cable
- Application
- Industrial, Inventory Management, Warehousing
- Scanner Features
- Scan Feedback
- Includes
- M12 To Flying Leads Cable, M12 To RJ45 Comms Cable, Power And Comms Connector Cable, Rechargeable Battery, V1400 Industrial Ethernet Bluetooth Cradle
- Scanner Type
- Handheld
- Printer Connectivity
- Ethernet, RS232
- Power Source
- Battery
- Specifications
- EAR99, IP65, RoHS Compliant
- Connection Type
- Bluetooth, Wireless
- Voltage
- 100 to 240V
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Blue, Yellow
Dimensions
- Cord Length
- 3 1/4 ft
- Overall Depth
- 4 7/16 in
- Overall Height
- 6 5/16 in
- Overall Width
- 10 1/16 in
Description
Scanner Cable, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 300 ft, Model Number V3200, Weight 3.5 lb, Connection Type Bluetooth, Wireless, Includes M12 To Flying Leads Cable, M12 To RJ45 Comms Cable, Power And Comms Connector Cable, Rechargeable Battery, V1400 Industrial Ethernet Bluetooth Cradle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.