Scanner Cable, Blue/Yellow, 6 9/16 ft L
- Mfr # 178568
- Zoro # G524161826
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Voltage
100 to 240V
Scanner Attachments Included
Scanner Cable
Weight
1.3 lb
Overall Height
7 13/16 in
Cord Length
6 9/16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178568
- Zoro #
- G524161826
- UPC #
- 888434644928
- Country of Origin
- Malaysia
- Voltage
- 100 to 240V
- Scanner Attachments Included
- Scanner Cable
- Item
- Scanner Cable
- Weight
- 1.3 lb
- Power Source
- External Power Supply
- Data Capture
- Aztec, BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, Data Matrix, GS1 DataBar, Han Xin, Hong Kong 2 Of 5, IATA 2 Of 5, Interleaved 2 Of 5, Matrix 2 Of 5, Micro QR, MSI Plessey, NEC 2 Of 5, PDF417, Pharmacode, Plessey, QR Code, Straight 2 Of 5, Telepen, Trioptic, UPC/EAN/JAN
- Scanner Features
- Scan Feedback
- Scanner Cable Required
- Scanner Cable Required
- Color
- Blue, Yellow
- Application
- Industrial, Inventory Management, Warehousing
- Warranty
- 3 yr
- Printer Connectivity
- RS232, USB 2.0
- Scanner Type
- Handheld
- Connection Type
- RS232
- Includes
- Scanner Only, Serial Cable
- Specifications
- EAR99, IP65, RoHS Compliant
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue, Yellow
Dimensions
- Overall Height
- 7 13/16 in
- Cord Length
- 6 9/16 ft
- Overall Width
- 3 3/8 in
- Overall Depth
- 6 in
Description
Scanner Cable, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V2200, Weight 1.3 lb, Connection Type RS232, Includes Scanner Only, Serial Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.