Shop All Tags
Brady
Tag, 1 3/4 in W, White
Mfr # M6-36-109
Zoro # G408435425
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Data and Telecommunications Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
- Label Media Format Die-cut
- Label Width 1 3/4 in
- Standards ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Resistance Properties Chemical-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Product Information
Dimensions
Label Width | 1 3/4 in |
Label Height | 1 1/8 in |
Roll Width | 1 3/4 in |
Details
Description
Tag, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1 1/8 in, Label Material Polyethylene, Label Width 1 3/4 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- BRADY Tie, Nylon, Black, 8in.L, PK100 (98848)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- Brady Tags