Shop All Letters and Numbers
Brady
Ultra Reflective Letter, A, PK10
Mfr # 3000-A
Zoro # G9458416
product price: $13.58
/pk 10, $1.36/ea
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 3/8 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3000-A
- Zoro # G9458416
- UPC # 754473033293
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 3/8 in |
Character Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 070)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, L, PK12 (3402L)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- BRADY Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25 (9713-# KIT)
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- HY-KO 3In Reflective Letters, 5PK (A02173)
- Brady Letters and Numbers